Beli bearing high speed di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Mulai

    Rp17.900

    NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  3. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
  4. NACHI Deep Groove Ball Bearing Open Type (Laher)
    Mulai

    Rp15.900

    NACHI Deep Groove Ball Bearing Open Type (Laher)
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  5. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    43%
    Mulai

    Rp2.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  7. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  8. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  9. NACHI Single Row Angular Contact Ball Bearings 7000 Series (Laher)
    Mulai

    Rp209.900

    NACHI Single Row Angular Contact Ball Bearings 7000 Series (Laher)
    Deskripsi:
    - The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.- Larger contact angle type has better axial load capability.- Small contact angle type has higher permissible speed capability.- This bearing type is generally used in adjacent positions.
  10. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    69%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

  11. SKF Wheel Bearing Genio (Laher)
    55%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  12. SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp34.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Body Material: Carbon Chromium Steel
    • Coating: Without
    • Load Direction: Radial
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Radial Internal Clearance: CN
    • Sealing Type: Contact
    • Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
    • The Rolling Element Material: Carbon Chromium Steel
  13. NACHI Deep Groove Ball Bearing 6000NSL Series (Laher)
    Mulai

    Rp79.900

    NACHI Deep Groove Ball Bearing 6000NSL Series (Laher)
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  14. NACHI Deep Groove Ball Bearing 6000ZZ Series (Laher)
    Mulai

    Rp139.900

    NACHI Deep Groove Ball Bearing 6000ZZ Series (Laher)
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  15. NACHI Deep Groove Ball Bearing 6000-2NSE Series (Laher)
    Mulai

    Rp21.900

    NACHI Deep Groove Ball Bearing 6000-2NSE Series (Laher)
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  16. NTN Deep Groove Ball Bearing 6300 Series ZZ Accuracy P5 (Laher)
    Mulai

    Rp209.900

    NTN Deep Groove Ball Bearing 6300 Series ZZ Accuracy P5 (Laher)
    atribut:
    • Race ring Shape: Deep groove ball bearings
  17. SKF Deep Groove Ball Bearing Single Row (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

    SKF Deep Groove Ball Bearing Single Row (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
Daftar Harga bearing high speed Terbaru November 2026
NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)Rp17.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
NACHI Deep Groove Ball Bearing Open Type (Laher)Rp15.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp2.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Rp24.900
SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)Rp31.900
NACHI Single Row Angular Contact Ball Bearings 7000 Series (Laher)Rp209.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp15.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)